Buy more than* S$200* and get FREE SHIPPING

Bloom S

Purpose
Asphalt and concrete cleaning
Weight (g)
194
Overall Length (mm)
725
Width (mm)
190
Material
Handle / steel pipe, instep / hair / polypropylene (PP)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 1PC 1 BR594-00SU-MB-OR 89804267 -
Discontinued
[x]
Blue 1PC 1 BR594-00SU-MB-BL 89804242 -
Discontinued
[x]
ADD TO CART

Related Products