Buy more than* S$200* and get FREE SHIPPING

Melamine Sponge L

Depth (mm)
300
Weight (g)
15
Height (mm)
40
Width (mm)
100
Material
Melamine foam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 FU491-000X-MB 89804942 7.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products