Buy more than* S$200* and get FREE SHIPPING

Seismic Isolation Mat

Mass (g/sheet)
13
Equal Load (kg)
30
Depth (mm)
50
Thickness (mm)
5
Width (mm)
50
Material
Urethane resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(4Sheet) 1 F-203 89806866 11.24 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products