Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

OPP Tape

4.40 (173)
Adhesive Force (N/25mm)
8.1
Tensile Strength (N/10mm)
32
Tuck (ball No.)
13
Tape Thickness (mm)
0.05
Extensibility (%)
185
Tape Length (m)
100
Tape Width (mm)
48
...see all>
Product Options
ADD TO CART
Color Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1box(50roll) 1 - 18769284 149.99 SGD
In stock
Transparency Acrylic BOPP (polypropylene film) 1Pack(5Roll) 1 - 89999707 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 114
4 star 35
3 star 12
2 star 3
1 star 9
Review Rating: 4.40
173 Customer Reviews
The reviews are automatic translation.
For packing
5
From Japan
On 2018-06-09 09:33:41
Even when packing it, I am very pleased because packing adds, even if I do not peel off, I pack it again, trying to put in additional items. However, although there are many times when it is difficult to get along with a cutter, I think that this is a bad way to use the cutter, but what about it?
This review is about item#89999707.
Item packing
5
From Japan
On 2018-06-06 16:07:21
It is 100 meters so there is little exchange and it is very useful I think that quality is commensurate with the price
This review is about item#89999707.
Packing goods
5
From Japan
On 2018-06-05 14:52:54
It is robust and easy to use. If it is thinner than this, it will be broken and stuck in extra cases and it is just right.
This review is about item#89999707.
packing
5
From Japan
On 2018-06-02 15:09:01
Because it is 100 m, I frequently patronize and exchange frequently. There is no particular dissatisfaction.
This review is about item#89999707.
Used when packing mail order
5
From Japan
On 2018-05-25 18:04:55
It is easier to use and more user-friendly than the OPP tape I used so far, especially the adhesive strength is good. It has a length of 100 m and is economical.
This review is about item#18769284.
Tightening tape for packing
5
From Japan
On 2018-05-21 18:13:57
It is used with proper use with heavy packing OPP tape, the tape itself is also extremely thin, and it is useful with a length of 100 m as a tightening material for packaging.
This review is about item#89999707.
When packing
5
From Japan
On 2018-05-21 13:54:27
It is good because it is cheap and easy to use. It is handy because it is heavy when you buy it at home center.
This review is about item#89999707.
Shipping packing
4
From Japan
On 2018-05-18 14:46:01
It is easy to use because there is moderate adhesive strength and elasticity Also, as there is a length, it is good to have less trouble of replacement
This review is about item#18769284.
Because we use a lot, we are profitable for large volume purchase.
5
From Japan
On 2018-05-15 00:09:06
I use it almost every day, so I am treating it with monoter. Tape thickness is also exactly good, easy to handle.
This review is about item#18769284.
I used it for car maintenance.
5
From Japan
On 2018-05-06 14:59:04
I order from the catalog and it will be saved all of the time as I arrive soon.
This review is about item#89999707.

Related Products