Buy more than* S$200* and get FREE SHIPPING

Rice Husker

4.41 (17)
Sample Weight (g)
About 8
Dimensions (Height H x Width W x Depth D) (mm)
70/80x112/145x45
Weight (kg)
0.28
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-130 89800426 81.91 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Used for measuring moisture of brown rice
4
From Japan
On 2017-10-25 14:36:55
Although it is unused, the impression when driving in the sky. Rotating handle gets on the floor. As it is a little, it is even better if there is a device to change the height of the body or shorten the handle.
This review is about item#89800426.
Drying operation
3
From Japan
On 2017-10-19 14:50:56
Since there was a problem with the moisture inspection, when we took out the old inspection equipment, we purchased this equipment because the rubber roller part of the huller machine was degraded. Since this equipment does not use rubber roller parts, it can be used for a long time.
This review is about item#89800426.
Rice sample removal work
4
From Japan
On 2017-10-07 16:54:31
It became convenient compared with rubber roll type. It was good that it was divided into moth grass and brown rice.
This review is about item#89800426.
When we measure moisture of brown rice before rubbish
5
From Japan
On 2017-09-15 21:28:40
It is simple and I like the place where you can almost completely separate rice and brown rice.
This review is about item#89800426.
Water content measurement of rice
5
From Japan
On 2017-09-14 20:39:59
Since the old product was broken, the result of comparing that repair parts purchase and this time helical type purchase I bought a new one. Usability is better than the old rubber roll.
This review is about item#89800426.
Hulled rice during water test of rice
4
From Japan
On 2017-03-15 00:25:23
I bought it because it is hard to use the rhythm machine attached to the moisture analyzer. It is comfortable to sort rice sticks and shells.
This review is about item#89800426.
At the time of the work ramming
5
From Japan
On 2016-11-26 22:17:35
I made a bucket seaweed in kindergarten. So far I was a mortar. I also experienced it and was also able to do a fun and efficient rubbing work, as well as being able to do fun as if it were interesting.
This review is about item#89800426.
Pre-treatment of milled rice
1
From Japan
On 2016-11-22 22:39:32
When I bought a rice mill, I bought this "huller" because it was "Please do not put rice." Because there was a character "sample" in the explanation text, though I thought "What is it" shimmerfully, I did not expect that it was a shameful inspection tool. I am surprised that the goods arrived. I was laughed at my wife and I smashed about 30 g in nature, but it seems that it will take a considerable amount of time to get into my mouth. I will go to a nearby coin rice mill (400 yen / 30 kg).
This review is about item#89800426.
When measuring moisture of brown rice
5
From Japan
On 2016-10-15 21:22:00
The thing which I used up to now can not separate the rice husk and unpolished rice, but it took time to sort out, but since this product is completely separated and only brown rice can be taken out easily, the work was very tough, very satisfied with buying . However, there are times when brown rice is difficult to remove a little.
To confirm the dry condition of brown rice
5
From Japan
On 2016-10-11 18:01:41
Very easy to use. Since brown rice and rice husk come out separately just by turning the steering wheel, it is possible to quickly measure the moisture value without saving the labor of searching for brown rice like a hulling device so far. However, as it is too early to turn the steering wheel, the sliced ​​brown rice may fall with the rice husk, so it is better to see the rice husk before throwing away the rice husk. Perhaps at that time, I think that it is when the load is being applied to the handle forever so it may be that the paddy is put in too much (maybe the place where brown rice goes is full?) Maybe. I'll get used to it, so I will try various things.
This review is about item#89800426.

Related Products