Buy more than* S$200* and get FREE SHIPPING

Rice Wheat Moisture Meter

5.00 (4)
Correction Function
Temperature correction / thermistor automatic temperature correction grain temperature correction / Automatic grain temperature correction by the microcomputer by (the application of the grain temperature correction following min20% water)
Measuring Target
Brown rice, rice, rice, dry rice, barley, wheat, naked barley
Dimensions (Width W x Depth D x Height H) (mm)
164x94x64.5
Display Type
Digital (LCD, minimum display digit 0.1%, with backlight)
Measurement Pricision
Production: + / over 0.1% (less than 20%), 105 degC Method: + / over 0.5% (I except the dry fir)
Measurement Method
Electrical resistance
Operating temperature Limits
0 over 40 degC
Power
Battery 1.5V (single 3) x4, with auto power-off function
Measuring Range
Brown rice: 11 over 20 percent, rice: 11 over 20% fir: 11 over 30 percent, dry fir: 11 over 20% barley: 10 over 30 percent, wheat: 10 over 30% naked barley: 10 over 20%
Weight (kg)
0.44
Accessories
Sample dish x2, brush, batteries (single 3) x4, spoon with tweezers, soft case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 89800514 569.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Use the moisture inspection at the time of threshing
5
From Japan
On 2015-11-05 20:18:03
Until last year I was a moisture inspection at the inspection agency saw used for the first time this year, to Habukeru also trouble of bringing to the inspection agency, you are in good Toko, it is recommended.
This review is about item#89800514.
Moisture measurement of brown rice
5
From Japan
On 2015-10-06 02:07:46
Almost the same as the same manufacturer that has been used before. This time does not change ease of use in the measurement switch method position. This is a device that can be used with confidence.
This review is about item#89800514.
Use the moisture inspection of brown rice
5
From Japan
On 2015-08-19 21:51:27
Moisture meter of the packet is safe to use most. This is the third generation has been using for a long time.
This review is about item#89800514.
Rice of impressions
5
From Japan
On 2014-09-23 17:01:21
We are satisfied with the products as desired.
This review is about item#89800514.

Related Products