Buy more than* S$200* and get FREE SHIPPING

Inserting Washer

5.00 (1)
Caution
*Countersink processing is required on tap drilling. Use the recommended jig. The screw should be inserted in the center of the jig. To remove, use monkey wrench or cut the washer with a nipper.* Can not be re-used after removal.
Purpose
Dropout prevention of screws and bolts
Material
SUS301-CSP
...see all>
Product Options
ADD TO CART
Weight (g) Dimension F (phi mm) Dimensions C (phi mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension F (phi mm) Dimensions C (phi mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 12 6.4 17.86 t0.4 1.8 20 1PC 1 TM-320-M8 89916994 0.99 SGD
In stock
0.2 6.5 3.1 10.93 t0.25 1 12 1PC 1 TM-320-M4 89916967 0.99 SGD
In stock
0.3 7.5 3.9 12.66 t0.25 1.1 14 1PC 1 TM-320-M5 89916976 0.99 SGD
In stock
0.5 10 4.7 14.39 t0.4 1.4 16 1PC 1 TM-320-M6 89916985 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Positioning of spring stopper and spacer inserted in 4 mm bolt
5
From Japan
On 2016-01-20 15:58:45
It is easier than doing with a nut, there is no "loose", and it can be set in a predetermined position within a fixed length.
This review is about item#89916967.

Related Products