Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Free Stop Hinge

Caution
* Do not do torque adjustment (adjustment of the nut).
Purpose
Communicator, power board, audio equipment, amusement equipment, machine tools, etc.
Weight (g)
44.9
Reference Weight (kg)
5 (which is * value in the case of hinge was the use of two. It is intended to strength, and is not intended to torque.)
Setting Torque (Nm)
0.735+/-0.147(7.5kgf/cm+/-1.5)
Mounting Direction
Shaft horizontal state and vertical state
Installation Method
Screwing or welding
Operating Temperature Range (deg C)
0-+60
Material
(Shaft, bearing shaft, fixed bracket, movable bracket, disk, locking washer) SUS304, (friction plate) C1990, (Conical spring) S, (Usudaira rivets, hexagonal nut) SUS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-157 89917012 11.99 SGD
In stock
ADD TO CART

Related Products