Buy more than* S$200* and get FREE SHIPPING

Magnetic Catch

5.00 (3)
Caution
* Use M4 truss screws for attachment. Fixe with a 0.39N / m (4kgf / cm) tightening torque. Avoid uneven loading.
Purpose
Kitchen equipment, OA equipment, furniture, etc.
Adsorption Strength (N [kgf])
About 34.3 [3.5]
Operating Temperature Range (deg C)
0-+80
Material
(Case) silicon rubber, (magnet), neodymium (back plate) SPCC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-378 89917064 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the door etc.
5
From Japan
On 2017-08-15 18:12:05
It is the largest merit that it is strongly used for inspection ports and doors, etc., the magnetic force is strong and metal hitting sound is small, it is easy to use and economical.
Maintenance of inspection door etc.
5
From Japan
On 2017-08-01 13:01:20
Since the surface is rubber, the shock of hit is reduced, very convenient items except for the thickness, stocks because it can not be obtained at the home center.
This review is about item#89917064.
To the sponge put on the washroom sink
5
From Japan
On 2017-03-01 23:37:11
Because it is a magnet, you can quickly remove it and clean it. Because it is not a cover of iron attached to a magnet that is often used to stop at the basket, it looks beautiful without rusting.
This review is about item#89917064.

Related Products