Buy more than* S$200* and get FREE SHIPPING

Thin Magnetic Catch

4.00 (1)
Caution
* Use M3 screw or countersunk rivet for attachment. Diameter 5.0 countersinking is required. Avoid direct contact with the magnet since it is weak in impact.
Purpose
Measuring instrument, OA equipment, furniture, household appliances, etc.
Adsorption Strength (N [kgf])
About 26.5 [2.7]
Operating Temperature Range (deg C)
0-+60
Weight (g)
3.3
Material
(Base) SPCC, (magnet) neodymium
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-379 89917186 1.81 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For open hut fixing, plastic curtain
4
From Japan
On 2017-04-13 20:15:20
It is possible with a rail on the upper side to fix the vinyl curtain of a bike storage place (hut) opened in one direction, but it seems to be powerful, although it is small but it uses the magnet for easy fixing on both sides.
This review is about item#89917186.

Related Products