Buy more than* S$200* and get FREE SHIPPING

Thin Magnetic Catch

5.00 (1)
Caution
* Use M3 screw or countersunk rivet for attachment. Diameter 5.0 countersinking is required. Avoid direct contact with the magnet since it is weak in impact.
Purpose
Measuring instrument, OA equipment, furniture, household appliances, etc.
Adsorption Strength (N [kgf])
About 26.5 [2.7]
Operating Temperature Range (deg C)
0-+60
Weight (g)
7.6
Material
(Base, keeper) SPCC, (magnet) neodymium
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-379-001 89917195 1.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as the door of the catcher
5
From Japan
On 2016-11-22 11:01:26
Since I was looking for thin products, it survived very found in Monotarou.
This review is about item#89917195.

Related Products