Buy more than* S$200* and get FREE SHIPPING

Caster Holder

4.50 (2)
Caution
* Non-slip effect will be reduced when dust, dirt, liquid, etc. are on the surface. Please check before installation. * Can not be used in the slope.
Purpose
Caster stopper
Weight (g)
50
Wheel Diameter (phi mm)
(Recommended) 75
Material
(Body) PP, (rubber feet) elastomer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-322-75 89917317 4.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stop the wheels so that the high pressure washer does not move.
4
From Japan
On 2017-06-26 17:54:29
I am using it when I installed it on the ground, but it is very stable.
This review is about item#89917317.
For office side arm casters
5
From Japan
On 2017-03-06 15:08:12
Purchased by earthquake countermeasures. I rocked it after installation but it did not move.
This review is about item#89917317.

Related Products