Buy more than* S$200* and get FREE SHIPPING

Sander Disc Pad

4.50 (6)
Purpose
For general grinding
Outer Diameter (phi mm)
125
Screw Diameter
5/16, 24 mountain
Maximum Rotation Speed (min-1[r. p.m])
10000
Type
There is magic formula / hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 89824025 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Body Shine
3
From Japan
On 2017-11-18 21:03:47
I think that it is good in cost performance, it thinks that it is a product that can withstand sufficient use even for professional use, but on the other hand, it does not have to hurt itself, paste part of pat and magic, but in short it is durable Without ...
This review is about item#89824025.
Polishing operation
5
From Japan
On 2017-09-04 11:25:56
It is a repeat purchase item. I feel something more than a cheap tool shop stuff
This review is about item#89824025.
Efficiency with air tool is poor, so we use it attached to electric polisher.
5
From Japan
On 2017-05-02 08:38:35
The hose of the waste dust device was attached to the dustproof cover, and it worked cleanly.
This review is about item#89824025.
Coating process
5
From Japan
On 2015-08-06 14:40:23
I am satisfied.
This review is about item#89824025.
Various polishing, rust removal, etc.
4
From Japan
On 2015-04-05 21:45:44
I thought that making was firm and able to withstand high-speed rotation. The shaft is an inch screw, so it will not fit anything, but I will make an hexagonal adapter and use it with an impact driver etc. If it is possible, I think whether it will be versatile when it is sent for hexagonal shaft.
This review is about item#89824025.
Polish work before painting
5
From Japan
On 2015-03-13 04:40:06
It is used for compact double action, but the bolt diameter is also the same, so you can use it completely at all. The price is awesome if you can make it a little cheaper.
This review is about item#89824025.

Related Products