Buy more than* S$200* and get FREE SHIPPING

Polishing Scrub Brush

4.42 (12)
Dimensions (Horizontal x Vetical x Thickness) (mm)
100x160x35, 100x160x35
Weight (g)
78, 78
Color
Blue, Blue
Grain Size
#60-80, #60 to 80
Material
nylon, Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 100x160 89824034 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Keren work
3
From Japan
On 2018-02-08 16:30:23
It is the same as what I always use, the size is easy to grasp well
This review is about item#89824034.
To clean the iron plate
4
From Japan
On 2018-01-16 16:50:10
It is used to clean the iron plate used for cooking. I cut it half in half because it was big. I think that it is good because you can also get stuck.
This review is about item#89824034.
When painting work
5
From Japan
On 2017-11-20 12:37:52
Since it is solid even after polishing, it can be used for a long time because there is not much collapse. Size is also right, so do not cut it
This review is about item#89824034.
Work a bit and work on Keren
5
From Japan
On 2017-10-11 01:48:52
At first I was using a similar item with a handle with 100 uniformly, but since it was reduced to a decrease and only a handle was used, I attach the handle with your multi-bond and use it. For now it's not complaining so repeat
This review is about item#89824034.
When washing the barbecue shop net
5
From Japan
On 2017-09-15 05:35:57
I use it when washing the web. Slightly soft, it is nice to get rid of dirt, but it's a little bigger.
This review is about item#89824034.
During Keren work
4
From Japan
On 2017-08-29 16:17:50
It is cheap but good, the wholesaler 's thing is nearly three times thick and excellent in wear resistance. I think that it is a good product when thinking to a certain extent on site.
This review is about item#89824034.
Keren at the time of painting work
5
From Japan
On 2017-07-05 22:46:12
It is cheapest and I always buy it here because it can be used at all. I am very satisfied.
This review is about item#89824034.
Rust removal of track body
4
From Japan
On 2016-10-17 13:40:31
Rust fade degree I think that it is not much different from the one I used until now It is good because the price is easy
This review is about item#89824034.
Removal of burnt
5
From Japan
On 2016-10-13 18:07:39
I am using it to remove oil stains and burns, but I think that it is a problem level even if compared with other companies
This review is about item#89824034.
When painting work
5
From Japan
On 2016-06-26 07:28:38
It is the same as what I always used and it is the most expensive item so it is cheapest
This review is about item#89824034.

Related Products