Buy more than* S$200* and get FREE SHIPPING

Diamond Saw Blade, Segment

4.80 (41)
Diamond Layer Width(mm)
7
Type
Segment
Material
Tool steel, industrial diamond
Specification
Dry system
...see all>
Product Options
ADD TO CART
Diamond Layer Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diamond Layer Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1 125 22 20mm Bush 1Sheet 1 Segment 125mm 89942727 -
Discontinued
[x]
2.1 105 20 15mm Bush 1Sheet 1 Segment 105mm 89942711 -
Discontinued
[x]
2.4 180 25.4 20mm 22mm ring 1Sheet 1 Segment 180mm 89942745 -
Discontinued
[x]
2.4 150 25.4 20mm 22mm ring 1Sheet 1 Segment 150mm 89942736 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 34
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
41 Customer Reviews
The reviews are automatic translation.
Demolition of block fence
5
From Japan
On 2017-08-26 13:50:34
It is used to cut into a block fence or mortar wall partial dismantling. Although it cut about 30 meters, the cutting power never goes down and it seems to be used still more. Although the reinforcing bar can not be cut, it does not reach the cutting grindstone.
This review is about item#89942711.
For CB cutting
4
From Japan
On 2017-06-12 22:37:49
It can be used for cheap price. Even if the sharpness falls, the price is affordable so you can replace it immediately.
This review is about item#89942745.
Mortar cutting
5
From Japan
On 2017-05-29 21:26:33
For now, it can be used without major problems. The price is reasonable. Thanks.
This review is about item#89942736.
Concrete block cutting operation
4
From Japan
On 2017-04-14 18:19:04
It was cheaply usable as usual. It will be saved if it is a bit cheaper
This review is about item#89942711.
When cutting the block
5
From Japan
On 2017-01-31 12:31:47
It is an external building. I used it when I cut a block brick! Sharpness is also good without any problems. I am very satisfied. I think that it is a recommended item.
This review is about item#89942727.
Civil engineering work
5
From Japan
On 2016-12-08 20:03:37
It was a very good product Sharpness was also the best I will also purchase.
This review is about item#89942745.
Cutting of brick, unglazed pottery etc.
5
From Japan
On 2016-11-22 08:33:48
I think that it is excellent in cost performance that I do not feel a problem in application.
This review is about item#89942711.
Cutting of concrete secondary products
5
From Japan
On 2016-10-26 06:22:16
I am satisfied with sharpness. I will ship goods quickly and I will ask in the future as well.
This review is about item#89942736.
Used for cutting concrete secondary products
5
From Japan
On 2016-10-22 16:10:14
Sharpness is also good with a sense of use. I think that there was no mistake when placing orders for Azaro. If there is another opportunity again thanking you in advance.
This review is about item#89942736.
Cutting of concrete block.
5
From Japan
On 2016-10-11 20:41:58
Anyway cheap, durable and cut well. If you want a greedy, there is a slight blade thickness, bite is bad and there are many dust. I would like you to make it as thin as 0.2 mm.
This review is about item#89942736.

Related Products