Buy more than* S$200* and get FREE SHIPPING

Turbo Diamond Saw Blade

4.54 (13)
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20
Type
Turbo
Material
Tool steel, industrial diamond
Specification
For dryness-and-moisture
Accessories
15mm Bush
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 Turbo 105mm 89942754 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum plate and groove cutting of iron parts
4
From Japan
On 2016-07-17 23:34:31
It is rather sharp whether it is slightly thick. Considering from the price, it is a satisfactory product.
This review is about item#89942754.
When cutting a brick or a concrete block with hobby gardening
5
From Japan
On 2016-06-26 18:01:41
Because cutting off a little bit or the like, cutting of tiles using delicate pottery and glaze will not make it look poor. There is no problem at all regardless of beautiful stones and bricks. I understand that it is satisfactory enough to understand and use it as a hobby because the price is cheap.
This review is about item#89942754.
Dismantling of pottery etc.
4
From Japan
On 2016-06-16 00:14:11
Until now, I used thin blades, but I bought it because the review is so so. Sharpness is not bad for the price. Durability seems not to be bad. I wish the blade thickness was thin.
This review is about item#89942754.
Cut the bath tile
5
From Japan
On 2016-06-11 18:20:29
I bought a big one but it is a spare at that time.
This review is about item#89942754.
Tile cutting
4
From Japan
On 2016-05-23 14:43:30
The tiles were cut easily at all.
This review is about item#89942754.
For construction of U shape
5
From Japan
On 2016-04-17 22:14:19
It is sharp and very satisfied. I would like to continue using cheap prices as well.
This review is about item#89942754.
I am using it for U-shaped groove and RC cut
5
From Japan
On 2016-01-14 11:40:03
It was sufficient sharpness. Because the price is also cheap, I am saved because I can keep it for a while without leaving me.
This review is about item#89942754.
Work on notching of asphalt
5
From Japan
On 2015-12-15 16:10:33
It was good for cutting work and price. There is much difference with the amount of general shop (home center) and it is profitable.
This review is about item#89942754.
Stone cutting
5
From Japan
On 2015-11-09 22:13:47
It is extremely excellent in cost effectiveness. I used it for cutting natural stone, but the sharpness was sufficient and it lasted longer than I thought.
This review is about item#89942754.
Cutting porcelain tile
5
From Japan
On 2015-10-15 21:27:34
I bought two cards because I felt uneasy because the price was too cheap. However, I think the sharpness is very good and it is better than I thought
This review is about item#89942754.

Related Products