Buy more than* S$200* and get FREE SHIPPING

Aluminum Tape, Glossy

4.00 (5)
Gloss
Yes
Holding Power (mm/h)
6
Adhesive Force (N/25mm)
8.4
Tensile Strength (N/25mm)
40.6
Base Material Thickness (mm)
0.05
Adhesive
Acrylic pressure sensitive adhesive
Tape Thickness (mm)
about 0.17
Extensibility (%)
16.61
Tape Length (m)
about 9
Base Material
Aluminum
Tape Width (mm)
50
Operating Temperature Range (deg C)
-5 to 70
Color
Silver
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 89825032 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Aluminum tape
5
From Japan
On 2016-09-09 13:46:56
This aluminum tape (with gloss) is very easy to use.
This review is about item#89825032.
Reinforcement of joint etc.
5
From Japan
On 2014-09-12 15:11:31
Adhesives such as PP products are hard to work Cracks where R and so on are wrapped in thin aluminum tape and integrated with plastic rods? You can repair that goes beyond emergency by rubbing until you do. This price! But it is thicker than 100 things, there seems to be considerable use of heat resistant products and double use of both sides in proper use etc.
This review is about item#89825032.
As an attachment material of the exhaust device
4
From Japan
On 2014-06-16 16:56:44
It is very attractive in terms of price, it is useful when you want to use it immediately, and I would like to consider the same thing at the next purchase.
This review is about item#89825032.
Fastening of wiring
1
From Japan
On 2014-06-15 17:53:42
I bought it because it was attracted by the cheapness, but in this case it was better to buy it at the home center. A quality that does not differ much from 100. We do not know because we do not compare the amount, but depending on the situation, we may choose private brands with lower prices. I also want pictures and comments that let you know the quality as you can not look at the actual thing and buy it.
This review is about item#89825032.
Prevent leakage of duct junction with slight heat
5
From Japan
On 2014-05-05 10:51:17
It can be used differently from products of other companies.
This review is about item#89825032.

Related Products