Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Bucket Pump

4.53 (15)
Caution
* There is a case that can not be used depending on the model of car. Do not suck the oil more than 9.5L in a tank. It causes the failure. * Wash the hose and dry it after using, otherwise degradation of hose is accelerated., * There is a case that can not be used depending on the model of car. Do not suck the oil more than 9.5L in a tank. It causes the failure. * Wash the hose and dry it after using, otherwise degradation of hose is accelerated.
Purpose
Extraction of engine oil and brake oil, Extraction of engine oil and brake oil
Manual
manual
Heat-Resistant Temperature (deg C)
60 (body)
Body Dimensions (Width x Depth x Height) (mm)
315x265x650
Working Pressure (MPa)
0.5-0.8
Tank Capacity (L)
9.5 (usable capacity)
Weight (kg)
4.5
Accessories
Main hose One (1500mm) / suction nozzle This 4 (Phi9.5x430mm: transparent / Phi6x780mm: milky white / Phi6x780mm: Blue / Phi7x930mm: Black / plug (1/4 coupler 20PM type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 89825041 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
Own owned vehicle oil change work
4
From Japan
On 2018-05-15 16:59:22
I used it for 10 vehicles, a fork, a Yumbo total of 10 vehicles used for oil change of my company's vehicle and machine, but only one nozzle did not enter. And since suction speed is a little slow (nozzle can not be helped because it is thin, but ... ...) It takes a lot of time compared to bleeding.
This review is about item#89825041.
Automobile oil change
2
From Japan
On 2017-12-15 17:12:44
Others also had a review that the air - regulated valve had broken. I thought that there was no replenishment part so I could replace it with a screw type immediately. I was also broken, it is necessary to prepare replenishment parts if it is fragile There is nothing, it will not be useful without this part, what to buy again? What? I want you to prepare by all means
This review is about item#89825041.
Agricultural machinery that is difficult to extract oil, such as withdrawal of gasoline
4
From Japan
On 2017-11-23 15:15:26
It is easy to extract with various hoses. If you can make discharge easier a little (without pulling out the hose)
This review is about item#89825041.
Oil change · tank cleaning
5
From Japan
On 2016-11-29 21:58:59
Things that used to be used earlier are not useful as early as bruising such as shaft plating, but this product is also easy to use well. Is there a replacement part setting, although the one way valve where it pulls out with air is damaged?
This review is about item#89825041.
During oil change
4
From Japan
On 2016-09-08 01:06:52
I think that it can be used for most passenger cars. I think that the truck can be used almost if it is a so-called 2t car class. I am using air to pull out, but it is very handy. However, please think that the hose is a consumable part. When it gets scratched, it breaks inside and gets caught out very hard.
This review is about item#89825041.
Removal of oil such as engine, automatic mission
5
From Japan
On 2016-06-28 15:38:18
Since there is also a manual pump, it was easy to use, I used it before, and also purchased this product by choosing it.
This review is about item#89825041.
When changing engine oil of vehicle
5
From Japan
On 2016-05-26 15:12:12
I worked under the bottom so far, but by using this product, I was able to work comfortably. I am very satisfied.
This review is about item#89825041.
I am using it for oil removal, kerosene tank cleaning.
5
From Japan
On 2016-01-14 11:12:51
A mouthpiece connecting to the air pump reducer also came in. It is useful for cleaning the fuel tank of snow removal machine maintenance, kerosene stoves, rice dryer. It is convenient because making is also solid.
This review is about item#89825041.
Oil change
4
From Japan
On 2015-11-28 18:15:52
I think the joint of the joint hose is weak. Air · manual suction Because both can be done well enough.
This review is about item#89825041.
Car oil change
5
From Japan
On 2015-11-04 16:29:35
Easy to change with air, it is useful.
This review is about item#89825041.

Related Products