Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trash Bag

4.00 (1)
Purpose
For storage of clothing, household appliances and garbage bags
Dimensions (Horizontal x Vetical) (mm)
800x900
Capacity (L)
70
Color
Translucent
Thickness (mm)
0.04
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 H-74 89825373 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Keep rubbish.
4
From Japan
On 2016-10-20 18:30:53
It is thick and durable and easy to use. It can be put at ease.
This review is about item#89825373.

Related Products