Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Trash Bag

4.50 (2)
Dimensions (Horizontal x Vetical) (mm)
900x1000
Capacity (L)
90
Color
Translucent
Thickness (mm)
0.045
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 H-94 89825434 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When waste thrown out in the classroom
5
From Japan
On 2017-11-15 16:29:22
It is very strong and easy to use. Because it is translucent, it is hard to see inside.
This review is about item#89825434.
Removing garbage
4
From Japan
On 2016-10-20 18:29:51
It is thick and durable and easy to use. It can be put at ease.
This review is about item#89825434.

Related Products