Buy more than* S$200* and get FREE SHIPPING

LED light bulb bullets

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
10
Rated Power Consumption (W)
0.5
Outside Diameter x Overall Length (mm)
21x48
Connector
E12
Rated Voltage (V)
100
Weight (g)
10
...see all>
Product Options
ADD TO CART
Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2800 1pc 1 LDT1LHE12 89828207 8.99 SGD
In stock
6700 1pc 1 LDT1DHE12 89828216 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Room bean light bulb
4
From Japan
On 2017-04-14 15:37:44
It feels bright, but I do not feel dazzling. I feel gentle to the eyes compared with incandescent bulbs.
This review is about item#89828207.
Used in a dark place
5
From Japan
On 2016-05-20 06:27:55
It is awesome blue with a bright feeling
This review is about item#89828216.
Exchange
5
From Japan
On 2015-02-06 14:47:08
First-class manufacturer products, there is no mistake.
This review is about item#89828216.
Exchange
5
From Japan
On 2015-02-06 14:38:00
First-class manufacturer products, there is no mistake.
This review is about item#89828207.
Exchange from light bulb
5
From Japan
On 2015-02-06 14:29:23
First-class manufacturer products are no doubt in quality.
This review is about item#89828207.

Related Products