Buy more than* S$200* and get FREE SHIPPING

VALUE 45L Black

5.00 (1)
Dimensions (Horizontal x Vetical) (mm)
650x800
Capacity (L)
45
Color
Black
Thickness (mm)
0.02
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(30Sheet) 1 VX42 89828907 6.86 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garbage bag
5
From Japan
On 2016-04-13 20:14:46
So thin, but had been the readiness and wonder if there is to be bushes, I have never defeated even once until now. Even if such hits small box of the corner for the cardboard and packaging, to the extent that stretch, will not be the bush. It is very handy.
This review is about item#89828907.

Related Products