Buy more than* S$200* and get FREE SHIPPING

Windia

4.22 (18)
Length (m)
50
Type
Single
Width (mm)
106
Material
Recycled paper 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12Roll) 1 Single 89832014 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 0
2 star 2
1 star 1
Review Rating: 4.22
18 Customer Reviews
The reviews are automatic translation.
Used items at home
2
From Japan
On 2017-11-02 09:53:52
Because the word-of-mouth was good, I bought a large amount. Post impressions of using for half a year. I use it with two couples, but it will be gone in around a week. The winding is small and the width is a little narrow is a difficult point. The trouble of replacement is troublesome. Since there is a core, garbage comes out. The paper quality is soft and melts in washlets. I guess the preference of the person who uses it, but in our house, it is a little harder, (100 m to 150 m) Because it was good, there is no repeat purchase.
This review is about item#89832014.
toilet
5
From Japan
On 2017-05-25 14:35:33
It is economical because it is a bargain item and single. There is no problem with strength, so I decide on this every time.
This review is about item#89832014.
Used for toilet
5
From Japan
On 2017-04-02 17:22:10
I bought it because the reputation in the word was good. It was cheap, so I did not expect much, but paper quality was good and there was no problem at all. In other words, the width feels a little short. It can be used well at home.
This review is about item#89832014.
It is indispensable for toilet supplies ♪ "
4
From Japan
On 2017-02-03 14:29:11
Single and double, I'm worried, but for shops it may be better for single.
This review is about item#89832014.
For company toilet
4
From Japan
On 2017-01-24 14:44:57
It is cheap to use with moderate thickness, not fluent for the price.
This review is about item#89832014.
I used it for the prize of the event. 100 pieces
5
From Japan
On 2016-12-09 13:03:42
Your reputation was good. I would like to use it also for the opportunity.
This review is about item#89832014.
For home toilet
2
From Japan
On 2016-10-20 22:18:18
I want a paper with strong water resistance that I use in the company and purchase it. (It is not sold at home center) but it was ordinary (water sensitive) paper. Sorry!
This review is about item#89832014.
It is for in-house toilet.
5
From Japan
On 2016-06-07 15:04:00
I bought it with the price matching so that no shipping fee will be charged.
This review is about item#89832014.
Purchase for store ...
1
From Japan
On 2016-04-16 00:01:51
I bought it because it was soft texture with embossing. I was surprised when the product arrived ... the texture which does not differ from the poor quality of the public toilet ... I tried to return because I made bulk buying but I stopped because the postage seemed to be expensive. I thought that it was a product that was not very good for stores who are in the service industry. By the way, I can not use it at the store and it has surplus.
This review is about item#89832014.
Used in the toilet
5
From Japan
On 2016-01-30 15:24:32
It is gentle to the skin. Feel good.

Related Products