Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Sheet Size (mm) Type Type Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mm) Type Type Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1pc 1 - 26581704 -
Discontinued
[x]
175x105 Handy mop Body + CP Pink 330 1Set 1 - 89832032 -
Discontinued
[x]
175x105 Handy mop Body + CP Blue 330 1Set 1 - 89832041 -
Discontinued
[x]
175x105 Handy mop - pink 360 1set 1 - 67925472 3.99 SGD
In stock
175x105 - With case blue 360 1set 1 - 67925497 6.99 SGD
Shipped after 2018-02-21
175x105 Handy mop - blue 360 1set 1 - 67925454 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
clean up
3
From Japan
On 2016-08-31 16:48:45
It is a very good product because it is used for dust cleaning etc of confidential equipment such as laboratory etc. · · · I am happy if the price is further cheap
This review is about item#89832032.
clean up
5
From Japan
On 2015-04-30 16:38:40
Surprised to get quite clean! And just doing it lightly! It is! Good!
This review is about item#89832032.

Related Products