Buy more than* S$200* and get FREE SHIPPING

Handy Wiper Replacement Sheet

5.00 (3)
...see all
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handy mop Blue 1PC(8Sheet) 1 - 89832084 10.26 SGD
Shipped after 2017-01-23
Handy mop Pink 1PC(8Sheet) 1 - 89832102 10.26 SGD
Shipped after 2017-01-23
- - 1pc(4sheet) 1 - 89832075 5.55 SGD
Shipped after 2017-01-23
- - 1pc(4sheet) 1 - 89832093 5.55 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of the desk around
5
From Japan
On 2016-10-10 10:42:22
Used to clean the workplace of desk PC around. We come in handy in the dust taking.
This review is about item#89832084.
Cleaning such as office desk
5
From Japan
On 2015-10-27 13:57:28
Good dust will take up to a fine place. Such as in a personal computer in the back or office desk, to the point where little frequently difficult to clean, has come in handy to be clean and swish swish.
This review is about item#89832102.
Cleaning around the PC
5
From Japan
On 2015-10-07 13:54:43
Cheap and easy to use is good
This review is about item#89832084.

Related Products