Buy more than* S$200* and get FREE SHIPPING

Trash Bag

4.50 (4)
Dimensions (Vetical x Horizontal) (mm)
700x500
Capacity (L)
30
Color
Transparency
Thickness (mm)
0.02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Sheet) 1 E33 89832513 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I made a box of something made by sewing a hat in this bag.
5
From Japan
On 2017-04-22 18:29:34
I have been looking for this size forever. It is convenient and useful for decimal. I would like to use it for a long time.
This review is about item#89832513.
garbage bag
4
From Japan
On 2017-03-09 15:32:03
As the method of sorting waste changed, it will increase the recycle bin, it has come to respond with 30 L by reducing the 45 L type recycle bin. I was glad that I could purchase it cheaper than 100 yen etc.
This review is about item#89832513.
Preservation of work clothes etc.
4
From Japan
On 2016-04-14 19:09:42
Compared to business series, it is a little thin, so there is one more reason ... but still it is useful. I would like 30 liters to appear in the business series.
This review is about item#89832513.
For work
5
From Japan
On 2015-09-24 19:46:52
No problem.
This review is about item#89832513.

Related Products