Buy more than* S$200* and get FREE SHIPPING

Absorption Kitchen Towel

4.86 (7)
Sheet Size (mm)
228x220
Material
Pulp 100%
Specification
Two sheets doubled
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(70Cutx2Roll) 1 - 89833231 6.50 SGD
In stock
1Pack(50Cutx4Roll) 1 - 89833222 15.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Shine such as disinfection and products
5
From Japan
On 2017-01-24 14:51:25
It is a very good feeling to not cut durable. Torn not to the absorption rate is also very good.
This review is about item#89833222.
Great Kitchen paper towels
5
From Japan
On 2016-11-09 14:27:54
These are a good deal, 4 pack and they word well.
This review is about item#89833222.
table
5
From Japan
On 2016-08-21 13:11:43
It fabric is also thick, is useful.
This review is about item#89833231.
Vehicle maintenance
5
From Japan
On 2015-09-22 23:46:15
Product is normal with kitchen towel and there is no problem. When I saw a neighborhood drugstore, the price was cheaper there. . .
This review is about item#89833222.
Oil cleaning
5
From Japan
On 2015-02-24 14:00:56
I love it because it's very absorbent to wipe off oil from the maintenance of the bike and hands. It is also easy to cut perforations.
This review is about item#89833222.
cooking
4
From Japan
On 2014-11-06 17:12:20
It is cheaper than other companies
This review is about item#89833231.
Maintenance of motorcycle
5
From Japan
On 2014-08-19 13:22:16
Because it is cheap, it is perfect for disposable waste.
This review is about item#89833222.

Related Products