Buy more than* S$200* and get FREE SHIPPING

Kitchen Towel Box

5.00 (1)
Sheet Size (mm)
198x229
Material
Pulp 100%
Specification
Two sheets doubled
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(75Setx3Box) 1 - 89833256 9.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning office
5
From Japan
On 2016-11-29 16:53:03
It is convenient to use in various places. It is good, even if it is a bit cheaper.
This review is about item#89833256.

Related Products