Buy more than* S$200* and get FREE SHIPPING

Kitchen Towel

4.67 (6)
Sheet Size (mm)
228x220
Type
And piled two, unbleached
Material
Pulp 100%
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(50Cutx2Roll) 1 - 89833265 5.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Household goods
5
From Japan
On 2016-11-24 07:20:38
There is no particular attention. Price is using the things affordable. This product does not have any problem.
This review is about item#89833265.
The table 拭区 (finish, foot stainless cleaning
5
From Japan
On 2016-05-03 09:16:40
Because it does not bleached, use with confidence
This review is about item#89833265.
Wipe dish, deep-fried food soil oil thrower
5
From Japan
On 2016-04-11 16:01:50
Wipe tableware, we use, such as in the oil cut, but it is the highest since the fly, or the like can turn off as it is.
This review is about item#89833265.
Car maintenance and painting
5
From Japan
On 2016-02-16 19:42:03
It is the best at a low price to wipe the oil, such as in the work of the car relationship.
This review is about item#89833265.
As for the kitchen
3
From Japan
On 2016-02-09 16:18:29
Easy absorption is good tear
This review is about item#89833265.
During cooking
5
From Japan
On 2015-10-15 16:02:20
Frequently used, bulky items are ordered here. The price does not feel special cheap compared to the supermarket in the neighborhood but it is very helpful if you think about the trouble of going to buy. I would like to purchase again.
This review is about item#89833265.

Related Products