Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Odor Eater Silky Mesh for Stuffiness

4.00 (1)
Compatible Size (cm)
22-28
Material
Mesh-like surface base fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 89834394 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance work (squat down)
4
From Japan
On 2017-05-14 21:37:06
It works quite well in a long position, I work in the same posture, but I can do it with the feel of the back of the foot good. By the way, I sweat my feet.
This review is about item#89834394.

Related Products