Buy more than* S$200* and get FREE SHIPPING

Trash Bag

5.00 (1)
Dimensions (Horizontal x Vetical) (mm)
500x700
Capacity (L)
30
Color
White translucent
Thickness (mm)
0.025
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(30Sheet) 1 U34 89834403 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For disposing diapers for children
5
From Japan
On 2016-08-26 09:20:41
I bought it for the disposal of diapers. I can not make inside and it smells well and it was okay.
This review is about item#89834403.

Related Products