Buy more than* S$200* and get FREE SHIPPING

Sanitary Bag

3.50 (2)
Dimensions (Horizontal x Vetical) (mm)
320x380
Color
Black
Thickness (mm)
0.02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(30PC) 1 S-08 89841281 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used in internal consumables
4
From Japan
On 2017-06-30 08:55:02
I will always purchase it. I think that quality is very good without problems.
This review is about item#89841281.
Etiquette bag
3
From Japan
On 2015-05-11 16:13:00
It is thin. It is hard to break. I meet the minimum required.
This review is about item#89841281.

Related Products