Buy more than* S$200* and get FREE SHIPPING

Trash Bag

5.00 (1)
Dimensions (Vetical x Horizontal) (mm)
650x550
Capacity (L)
20-30
Color
Translucent
Thickness (mm)
0.02
Material
HDPE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Sheet) 1 SC25 89844797 9.21 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a container for waste generated in construction related work
5
From Japan
On 2015-10-23 15:02:09
Use it when putting miscellaneous waste such as waste cloth and a small amount of waste solution [final disposal of contents] into the 18-liter plastic container. Nearly 30 liter capacity plastic bags are missing, unavoidably 45 liters have been used for a long time but it is too big and wasteful. Also, although the strength was weak and the usability was bad, things of just good capacity were found and it is useful. There is also strength, it can be used without problems.
This review is about item#89844797.

Related Products