Buy more than* S$200* and get FREE SHIPPING

Trash Bag

5.00 (7)
Thickness (mm)
0.017
Material
HDPE
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Capacity (L) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Capacity (L) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45 - 1pc(50sheet) 1 SC49 89844815 10.99 SGD
In stock
700 (including handle portion) x500 30 Translucent 1PC(50Sheet) 1 SC39 89844806 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Attached to the dustbin used in daily life
5
From Japan
On 2018-03-30 08:54:12
If you take out one piece of other plastic bags, it tends to come apart as a single piece comes out with static electricity, but this can be used up comfortably to the last without such a thing.
This review is about item#89844806.
Bagging of agricultural products (especially leafy vegetables)
5
From Japan
On 2017-01-05 19:39:20
I use it for bagging of Chinese cabbage, cabbage etc. It's sturdy and sticky, so it's easy to use.
This review is about item#89844806.
For temporary garbage collection by cleaning
5
From Japan
On 2016-10-11 08:33:52
It is compact, it can be taken out with a sense of box tissue, it is very convenient. However, it is better to have a thicker one. It will be torn if you insert somewhat sharp objects.
This review is about item#89844806.
Chores
5
From Japan
On 2016-06-13 18:01:25
It is so large that it can be used conveniently for various purposes such as garbage bags, temporary storage of miscellaneous goods.
This review is about item#89844806.
For wallets for subdivision
5
From Japan
On 2016-04-15 16:46:04
I use it as a subdivision bag when handling the waste to each site. Moderate strength. Ease of removal. It is compact size easy to store
This review is about item#89844806.
Garbage bag at the office
5
From Japan
On 2015-12-04 15:02:21
Because it is easy to cut, it is a little thicker.
This review is about item#89844806.
I put large items as plastic bags
5
From Japan
On 2015-08-07 19:15:51
It is a sturdy bag without bulkiness, making it into 50 sheets.
This review is about item#89844806.

Related Products