Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trash Bag

5.00 (1)
Dimensions (Vetical x Horizontal) (mm)
1200x1000
Capacity (L)
120
Color
Transparency
Thickness (mm)
0.05
Material
Low density polyethylene (LLDPE)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 L-94 89846802 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Total Summary Trash
5
From Japan
On 2016-01-14 12:17:10
Anyway, it's durable, inside the office, garbage can also be put together and keep on purchasing
This review is about item#89846802.

Related Products