Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Trash Bag
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
Cleaning Supplies and Detergents
>
Plastic Bag and Sandbags
>
Plastic Bag
Trash Bag
Sanipak Company Of Japan
(3)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Dimensions (Vetical x Horizontal) (mm)
500x700
Capacity (L)
30
Color
Translucent
Thickness (mm)
0.022
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC(20Sheet)
1
Y-39T
89849785
3.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Trash Bag
Sanipak Company Of Japan
3.99
-
5.99 SGD
(2)
Trash Bag
Sanipak Company Of Japan
8.99
-
10.99 SGD
(7)
Handle with plastic bag
Sanipak Company Of Japan
3.99
-
6.99 SGD
(1)
Trash Bag
Sanipak Company Of Japan
5.99 SGD
(1)
Counting Scale
AS ONE
919.99
-
929.99 SGD
Trash Bag
Sanipak Company Of Japan
8.99 SGD
(1)
Hand hyper hanger type
HEIKO
4.99
-
24.99 SGD
(3)
Plastic shopping bag No. 45/45
Sanipak Company Of Japan
9.99 SGD
Deal 2 Mixed Cotton Mixed Force
MITANI CORPORATION
10.99 SGD
Earnest plastic bag about 8L
JAPACK'S
5.99 SGD
Handle with 45L
Sanipak Company Of Japan
4.99
-
5.99 SGD
>>
Customer Reviews
5 star
2
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
3
Customer Reviews
The reviews are automatic translation.
Garbage bag
From Japan
On 2018-01-19 14:39:08
I think that the goods are ordinary good. Although I was going to buy something that is just right to measure, I was somewhat small and could not be placed in the trash box well, I am bad, but I am dissatisfied.
This review is about
item#89849785
.
When putting in garbage
From Japan
On 2015-12-01 17:08:04
It is OK if you are cheap
This review is about
item#89849785
.
To put garbage
From Japan
On 2015-02-08 04:30:37
It is OK if you are cheap
This review is about
item#89849785
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Trash Bag
Sanipak Company Of Japan
3.99
-
5.99 SGD
(2)
N Series 20L Garbage Bag
Sanipak Company Of Japan
1.99
-
6.99 SGD
(12)
Fractionation Pail Garbage Bag
Nippon Giken
3.99
-
5.99 SGD
(8)
For Special Thick Plastic Bags
Sanipak Company Of Japan
6.99 SGD
(11)
Superpower Garbage Bag
SENBA KASEI
28.99
-
31.99 SGD
(49)
Commercial Thick Plastic Bags
Sanipak Company Of Japan
4.99 SGD
(22)
Garbage Bag 45L
MonotaRO
13.99 SGD
(174)
Commercial Plastic Bag 45L
MonotaRO
18.99
-
19.99 SGD
(180)
Garbage Bag 90L
MonotaRO
30.99 SGD
(63)
Plastic Bag 70L
MonotaRO
36.99 SGD
(83)
Elmore Tissue
Kamishoji
10.99 SGD
(111)
Clear Holder
MonotaRO
1.99
-
16.99 SGD
(509)
Cloth Rag, Recycled Cotton T-Shirt, White
MonotaRO
15.99 SGD
(797)
Paper Cup
MonotaRO
2.99
-
8.99 SGD
(161)
Paper Towels
MonotaRO
2.99
-
82.99 SGD
(1024)
Deodorization Face Mask
MonotaRO
5.99 SGD
(633)
Alkaline Battery
MonotaRO
1.99
-
14.99 SGD
(963)
Fabric Tape
MonotaRO
2.99
-
89.99 SGD
(1276)
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
Cleaning Supplies and Detergents
>
Plastic Bag and Sandbags
>
Plastic Bag
Related Products
Sanipak Company Of Japan
Cleaning companies
plastic bag supplies
tools bags
trash bag
Trash Bag
thick plastic bag
Top