Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sanitary Bag

5.00 (2)
Color
Black
Dimension (mm)
300(180+120)x400
Thickness (mm)
0.013
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(30Sheet) 1 SN-06 89850214 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
toilet
5
From Japan
On 2017-02-17 19:23:26
The part of the mouth is to be tied up, and the color is also black, so it is comfortable to see the contents.
This review is about item#89850214.
Used for toilets for female employees.
5
From Japan
On 2016-12-15 05:49:37
I purchase it every time, but I am using no complaints and no complaints.
This review is about item#89850214.

Related Products