Buy more than* S$200* and get FREE SHIPPING

Hanauta Print

4.67 (3)
Scent
Sakura
Length (m)
25
Type
Double
Width (mm)
114
Material
Recycled paper 100%
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12Roll) 1 - 89853653 26.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I use it in the office's toilet!
4
From Japan
On 2016-04-01 14:46:58
The fragrance is somewhat intensified → If you leave it in the toilet, the fragrance is unnecessary feeling. The softness of the paper is not too hard, it is not too soft, it is okay. But, as you can get price and delivery, the comprehensive evaluation is ★ 4!
This review is about item#89853653.
toilet
5
From Japan
On 2015-10-05 09:50:37
Although a little price was stretched, it was a reputation that scent was good and the use impression was good. Even without fragrance, it smells a little flowers and feels refreshing.
This review is about item#89853653.
In the company toilet
5
From Japan
On 2015-02-04 11:58:02
Soft and luxurious
This review is about item#89853653.

Related Products