Buy more than* S$200* and get FREE SHIPPING

Yashinomi detergent spout

5.00 (1)
Indication of Use
2.5mL to water 1L (about 5mL is a teaspoon for cooking)
pH
Neutral
Type
Refill
Type
Spout (mouth) for replacement luck packed
Ingredients
Surfactant (16% sodium alkyl ether sulfate esters, fatty acid alkanolamide)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(1000mL) 1 - 89861152 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
washing up
5
From Japan
On 2016-04-22 11:16:39
It is gentle to the hands and I like it because there are fewer tees than usual through the year. For refilling it will last for a long time with large capacity, and it is good to reduce dust. Bottle of the main body is somewhat smaller, but it is saved. Because it takes a place to put it ...
This review is about item#89861152.