Buy more than* S$200* and get FREE SHIPPING

Trash Bag

4.75 (4)
Dimensions (Vetical x Horizontal) (mm)
800x650
Capacity (L)
45
Color
Translucent
Thickness (mm)
0.015
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Sheet) 1 UH-54 89865194 7.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Pruning the trees and leaves in the garden, when put out in the trash
5
From Japan
On 2017-02-07 14:07:49
It was purchased as a garbage bag. There is a tear difficult to strength, I think that it was good.
This review is about item#89865194.
Office of garbage collection and product packaging
5
From Japan
On 2016-10-12 11:04:40
It has been used for many years in the day-to-day business, but it is very easy to use and repeat.
This review is about item#89865194.
Used for product packaging
4
From Japan
On 2016-02-10 14:04:11
Because it is thick and durable, it is used for packaging of products.
This review is about item#89865194.
For everyday errands
5
From Japan
On 2014-09-16 13:25:44
Although it is light, there is strength, and even if it becomes somewhat heavy it can be used with confidence. Because it feels like quality is high for price compared to thick products, it is repeating.
This review is about item#89865194.

Related Products