Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Washing Net Square

4.00 (2)
Weight (g)
50
Size
Vertical Horizontal 400x 500
Material
Net: polyester, zipper: polyester, bias tape: Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LE211 89869001 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For washing
3
From Japan
On 2015-12-03 16:57:13
Used for laundry
This review is about item#89869001.
Selection of gravel
5
From Japan
On 2015-02-11 16:01:17
I collected gravel on the coast. I put sand and too small stone in this. I washed the remaining gravel and dried it. I put a stone roast sweet pot in a dodge oven. I am in a good mood.
This review is about item#89869001.

Related Products