Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clothespins

5.00 (1)
Weight (g)
100
Size
Width 32x depth 58x height 11
Material
Body: Polypropylene Spring: steel wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(20PC) 1 LK001 89869017 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Laundry service · Clip replacement
5
From Japan
On 2017-09-08 14:35:43
Because the handle part is dented, it can be easily pinched compared to conventional products. It feels a little springy, but it is a range that does not have any problem because it is a thing that comes loose inside.
This review is about item#89869017.

Related Products