Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC(5Sheet) 1 MC-09 89869096 6.99 SGD
Shipped after 2018-02-26
245x260 1PC(10Sheet) 1 MC-109 89869087 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Office and for private cleaning
5
From Japan
On 2017-11-16 12:35:23
Again because there is a fitting feeling to wear than a hard filter of Hundred Yongha I think whether the garbage receiving capacity is somewhat better So it seems likely to extend the filter replacement cycle As a result I think that it is not defeated by the 100-degree average filter as Cospa Only when it is out of urgency to buy it in the next hundred and several I'd like to keep it on hand as long as possible without breaking this item
This review is about item#89869087.
It is cleaning of the vacuum cleaner at home.
5
From Japan
On 2017-09-17 18:29:45
While trying packs from various manufacturers, the wife is selecting the easiest to use. After all it seems that the usability is slightly different if the manufacturer is different.
This review is about item#89869087.
Room-cleaning
4
From Japan
On 2017-08-21 11:51:59
Use in a company dormitory, jointly. There are also several vacuum cleaners, which is a common type, so it is very good without waste.
This review is about item#89869087.
Cleaning the dormitory
5
From Japan
On 2017-08-16 08:55:07
Because it corresponds to all manufacturers, it is very helpful because the manufacturers that each uses are mixed.
This review is about item#89869087.
Baffle cloth garbage
3
From Japan
On 2016-08-03 08:41:00
Cheap. Manufacturers are separated apart in the factory vacuum cleaner, but this can be used in common.
This review is about item#89869096.
On the vacuum cleaner
5
From Japan
On 2016-07-18 19:30:31
I can normally use it without problems.
This review is about item#89869087.
It is convenient because it fits each vacuum cleaner.
5
From Japan
On 2016-06-07 15:12:20
Because there are three vacuum cleaners, it is convenient because it fits all.
This review is about item#89869096.
For vacuum cleaners
5
From Japan
On 2016-06-01 18:30:02
It is convenient for each company.
This review is about item#89869096.
Instead of the filter of the vacuum cleaner so far
5
From Japan
On 2016-05-06 13:12:38
I feel like the suction power is getting stronger I wonder if the amount of garbage can increase as well? Is it?
This review is about item#89869087.
Vacuum pack of vacuum cleaner
5
From Japan
On 2016-04-15 12:30:19
Easy to use, it fits any vacuum cleaner, so it is convenient.
This review is about item#89869087.

Related Products