Buy more than* S$200* and get FREE SHIPPING

Eco Toilet Paper

3.00 (3)
Width (mm)
105
Material
Recycled paper 100%
...see all>
Product Options
ADD TO CART
Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Double 1Pack(12Roll) 1 Double 89869893 14.99 SGD
In stock
50 Single 1Pack(12Rollx50m) 1 Single 89869884 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Daily necessities
3
From Japan
On 2016-06-02 18:59:49
It's not bad, but it's short because it's short. I feel like being expensive because it will soon disappear
This review is about item#89869893.
toilet
3
From Japan
On 2015-06-25 14:50:13
It is very ordinary toilet paper. I hope the price is a bit cheaper. Package design is good so I bought it.
This review is about item#89869893.
When using a toilet
3
From Japan
On 2015-06-22 10:18:43
Everything is normal. It's neither good nor bad. There is no particular complaint.
This review is about item#89869893.

Related Products