Buy more than* S$200* and get FREE SHIPPING

Range Hood Filter

5.00 (3)
Dimension (mm)
About 460x600
Material
Flame-retardant non-woven fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 - 89870164 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Kitchen ventilation fan maintenance
5
From Japan
On 2017-05-19 16:17:41
I thought it was decky when it arrived. It is inexpensive and affordable.
This review is about item#89870164.
Ventilator of gas stove
5
From Japan
On 2016-04-11 22:51:58
Because it is short, it can be used immediately.
This review is about item#89870164.
Used in air conditioning
5
From Japan
On 2014-10-14 14:45:10
It is easy to use because it is cut to 60 CM.
This review is about item#89870164.

Related Products