Buy more than* S$200* and get FREE SHIPPING

Waterproof Adhesive Tape

4.62 (48)
Caution
* When using, prohibit use of fire and sufficiently ventilate. * This product is for repair of textile products such as tent and sheet. Do not attach the body of car. Do not use for preventing the air leakage of swimming ring. * When sticking, if temperat, * When using, prohibit use of fire and sufficiently ventilate. * This product is for repair of textile products such as tent and sheet. Do not attach the body of car. Do not use for preventing the air leakage of swimming ring. * When sticking, if temperature is below 10 degree C, the adhesion effect is not sufficiently exerted. Use it at the place of 20 degree C or more. Or warm those that adhere to the tape by dryer. * Note that If you touch by hand an adhesive surface directly, the adhesive force will decrease. * If you try to peel it after pasting, that scratch sticking surface or left glue. * Do not used for polyethylene, polypropylene, silicone, fluororesin. * Do not use for the human body. * Keep in a place where the infants can not reach and a cool p
Purpose
Ideal for first aid maintenance of damaged truck seats (vinyl chloride or cotton canvas) Damage repair for outdoor sheets and vinyl chloride tents. Ideal for repairing partitions in factories., Ideal for first aid maintenance of damaged truck seats (vinyl chloride or cotton canvas) Damage repair for outdoor sheets and vinyl chloride tents. Ideal for repairing partitions in factories.
Work Procedures
1. measure the size of the repair part min on a plane, please cut with scissors or cutter repair patch for each the required size paper. At that time, 20 -30% increase of the area of ​​the repair part min is appropriate. Cut-out section min, please cut round the square excessive with scissors or cutter. 2. Please wipe clean the dirt and water min parts min to stick. 3. Please be pressed to hold down well After adhesion. Attach them to fit the adhesive portion min from both sides is more effective. In addition, it takes about 24 hours until the original product of the adhesive force can be obtained.
Material (foundation cloth)
Polyester + PVC
Length (m)
2
Type
Canvas type
Width (mm)
140
...see all
Product Options
ADD TO CART
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 0.7 1Roll 1 - 89873034 24.51 SGD
In stock
OD (olive drab) 0.7 1Roll 1 - 89873016 24.51 SGD
In stock
Green 0.7 1Roll 1 - 89873007 24.51 SGD
In stock
Itoiri transparent 0.25 1Roll 1 - 89873025 24.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 14
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
48 Customer Reviews
The reviews are automatic translation.
Repair of the cover sheet of the track
4
From Japan
On 2016-12-17 10:37:20
In particular, there is no problem, but the corner is easy peeling. Also it is used for the repair of plastic curtain. How to use think your idea.
This review is about item#89873025.
Repair of bucket seat cloth, repair of truck seat cover
5
From Japan
On 2016-11-25 16:22:30
Can be used in equivalent to the repair tape of other manufacturers problem is not
This review is about item#89873016.
When a hole is opened
3
From Japan
On 2016-10-14 21:23:11
Not yet used. Rubbing hole, small hole, because there while can. And repair.
This review is about item#89873007.
Repair of tent warehouse
5
From Japan
On 2016-08-04 17:19:27
Adhesive strength, durability is no perfect. It is also good to color can be chosen.
This review is about item#89873034.
Sheet for repair
5
From Japan
On 2016-08-01 10:19:07
It was very convenient because it is easy to crucifixion. Adhesive is also powerful.
This review is about item#89873007.
Repair of sheet
5
From Japan
On 2016-07-01 11:40:15
Repair work since it with tape was able to ease.
This review is about item#89873007.
Repair of light tiger sheet
4
From Japan
On 2016-06-17 17:52:41
I think adhesion may be there. Easy to repair it was possible.
This review is about item#89873007.
Repair of the track sheet
5
From Japan
On 2016-06-17 15:16:08
Easy adhesive force is work enough split, I was able to repair the easily torn place. We are very pleased.
This review is about item#89873007.
Roadster hood. Repair from the inside.
4
From Japan
On 2016-05-30 16:18:32
Affordable size, is satisfied with the price of both. Adhesion is good, I think whether high reliability of the material. The inside of the hood car, is recommended for repair of inconspicuous place. If the color is black it is ☆☆☆☆ of the hope of .... Function surface is a big satisfaction.
This review is about item#89873016.
Sheet repair
4
From Japan
On 2016-05-19 19:15:10
Anyway well Hittsuku.
This review is about item#89873034.

Related Products