Buy more than* S$200* and get FREE SHIPPING

Waterproof Adhesive Tape

4.86 (14)
Width (mm)
140
Length (mm)
200
...see all>
Product Options
ADD TO CART
Length (m) Material (foundation cloth) Type Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Material (foundation cloth) Type Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Polyester + PVC Canvas type Silver 0.7 1bag(2sheet) 1 - 19789936 6.99 SGD
In stock
0.2 Polyester + PVC Canvas type OD (olive drab) 0.7 1Bag(2Sheet) 1 - 89873043 6.99 SGD
In stock
0.2 Polyester + PVC Canvas type Green 0.7 1Bag(2Sheet) 1 - 89873052 6.99 SGD
In stock
- - - - 0.25 1bag(2sheet) 1 - 19789945 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Sheet hole
5
From Japan
On 2018-04-03 00:13:19
A hole is opened in the seat, the waterproof sheet Pretty good. Stickiness is also good.
This review is about item#19789936.
Repair of a store's awning
4
From Japan
On 2018-02-18 18:17:56
I used it for parting the awning or tearing it up. The adhesion was firm and the work of laminating was easy. I think that durability is unknown, but because it is a firm feeling, it seems likely to go.
This review is about item#19789945.
ferry
5
From Japan
On 2017-10-19 16:37:45
There was a big hole, but I sealed it with a single piece. I am looking forward to how much I will have.
This review is about item#19789936.
Repair of truck seat
5
From Japan
On 2017-10-02 14:44:05
I bought green, but the color is also the same and it feels good. Strength and adhesive strength are also solid and we are very satisfied.
This review is about item#89873052.
Sheet repair
4
From Japan
On 2017-09-04 00:03:43
It seems to be thick and strong. Adhesion was sufficient, but the adhesive protruded from the edge, it got sticky a little.
This review is about item#89873043.
Repairing old tipped seats
5
From Japan
On 2017-05-29 14:02:41
It is perfect for this application. I was surprised at too strong a glue. It is said that things that are so convenient are commercially available. I am surprised. It would have been costly if you asked a professional supplier. Thank you very much.
This review is about item#89873043.
For repairing the crack of the store's tent
5
From Japan
On 2017-01-15 20:38:53
I used it for repairing the store's tent. It has a strong adhesion, it cut off the corner a little when it was hot in the summer of last year, but for now it can be peeled firmly without peeling off.
This review is about item#89873052.
I used it for hole repair of a tent
5
From Japan
On 2016-09-29 19:49:12
I liked it because it is very adhesive.
This review is about item#89873043.
Repair of carry bag
5
From Japan
On 2016-03-09 23:40:39
The wheel of the carry bag made of cloth was scraped, and the bottom of the bag was worn out due to that. Although it was a favorite bag, when it is put out for maker repair, it is said to be several ten thousand yen by disassembly repair and canceled. When I search for what it is, I found it on this site, the feeling I tried is quite GOOD! I do not care about the appearance so much, so the color difference is lovely. It seems that there is no problem if it is roughly treated in the cargo room of an airplane.
This review is about item#89873052.
Repair of Rooster's top
5
From Japan
On 2016-02-17 14:51:08
The fabric was not harder than I thought, it was easy to repair as I can cut the size freely and arrange it freely. (I wonder if I am happy if there is black)
This review is about item#89873052.

Related Products