Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Tensile Strength (MPa) Continuous Use Temperature (deg C) Volume Resistivity (ohm cm) Elongation (%) Inside Diameter d (phi mm) Length (m) Shrinking Ratio Color Dielectric Strength Shape Inner Diameter D (mm) Material Shrinking Ratio (%) Shrinkage Temperature Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (MPa) Continuous Use Temperature (deg C) Volume Resistivity (ohm cm) Elongation (%) Inside Diameter d (phi mm) Length (m) Shrinking Ratio Color Dielectric Strength Shape Inner Diameter D (mm) Material Shrinking Ratio (%) Shrinkage Temperature Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(ASTM D 2671) 10.4 or more -55-105 1014 or more (ASTM D 2671)500 (Maximum after shrinkage) 0.50 1 2: 1 or more Transparency 25kV / mm or more Round (Before shrinkage) 1.5 + / over 0.3 Crosslinked polyolefin (Vertical direction) + / -5 (Recommended) 90 degC or more   1Bag(10PC) 1 TC26-1.0-CR1 89874312 14.99 SGD
In stock
(ASTM D 2671) 10.4 or more -55-105 1014 or more (ASTM D 2671)500 (Maximum after shrinkage) 1.00 1 2: 1 or more Transparency 25kV / mm or more Round (Before shrinkage) 2.7 + / over 0.3 Crosslinked polyolefin (Vertical direction) + / -5 (Recommended) 90 degC or more   1Bag(10PC) 1 TC26-2.0-CR1 89874321 16.99 SGD
In stock
(ASTM D 2671) 10.4 or more -55-105 1014 or more (ASTM D 2671)500 (Maximum after shrinkage) 10.00 1 2: 1 or more Transparency 25kV / mm or more Flat (Before shrinkage) 21.0 + / over 0.6 Crosslinked polyolefin (Vertical direction) + / -5 (Recommended) 90 degC or more   1Bag(5PC) 1 TC26-20.0-CR1 89874461 39.99 SGD
In stock
(ASTM D 2671) 10.4 or more -55-105 1014 or more (ASTM D 2671)500 (Maximum after shrinkage) 7.00 1 2: 1 or more Transparency 25kV / mm or more Flat (Before shrinkage) 14.9 + / over 0.5 Crosslinked polyolefin (Vertical direction) + / -5 (Recommended) 90 degC or more   1Bag(5PC) 1 TC26-14.0-CR1 89874443 24.99 SGD
In stock
(ASTM D 2671) 10.4 or more -55-105 1014 or more (ASTM D 2671)500 (Maximum after shrinkage) 1.50 1 2: 1 or more Transparency 25kV / mm or more Round (Before shrinkage) 3.8 + / over 0.3 Crosslinked polyolefin (Vertical direction) + / -5 (Recommended) 90 degC or more   1Bag(10PC) 1 TC26-3.0-CR1 89874337 11.99 SGD
In stock
(ASTM D 2671) 10.4 or more -55-105 1014 or more (ASTM D 2671)500 (Maximum after shrinkage) 12.50 1 2: 1 or more Transparency 25kV / mm or more Flat (Before shrinkage) 26.4 + / over 0.8 Crosslinked polyolefin (Vertical direction) + / -5 (Recommended) 90 degC or more   1Bag(5PC) 1 TC26-25.0-CR1 89874477 58.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1bag(10pc) 1 TC26-6.0-CR1 89874364 22.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1bag(5pc) 1 TC26-16.0-CR1 89874452 28.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 TC26-12.0-CR1 89874425 16.99 SGD
Shipped after 2018-06-26
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1bag(10pc) 1 TC26-8.0-CR1 89874382 23.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1bag(5pc) 1 TC26-13.0-CR1 89874434 21.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1pc 1 TC26-50.0-CR1 89874504 30.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1bag(10pc) 1 TC26-4.0-CR1 89874346 19.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1bag(10pc) 1 TC26-5.0-CR1 89874355 18.99 SGD
Shipped after 2018-06-27
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1bag(10pc) 1 TC26-7.0-CR1 89874373 21.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1bag(5pc) 1 TC26-11.0-CR1 89874416 16.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - -   1pc 1 TC26-40.0-CR1 89874495 21.99 SGD
In stock
- -55-105 - (ASTM D 2671)500 - 1 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TC26-10.0-CR1 89874407 29.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 TC26-32.0-CR1 89874486 77.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TC26-9.0-CR1 89874391 27.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a storage container for small shells
5
From Japan
On 2016-11-27 09:09:19
As for our explanation, shrinkage ratio is good, transparency is high and it is optimum for use
This review is about item#89874312.
Car LED Tape for Waterproof
5
From Japan
On 2015-10-28 08:41:41
I do not know because I have not used it, but because of the high shrinkage rate, I expect the adhesion.
This review is about item#89874382.
Internal wiring of AMP
5
From Japan
On 2015-03-03 05:22:42
Since the film is somewhat thicker than the product (manufacturer unknown) used until now, it seems that it is hard to break.
This review is about item#89874321.

Related Products