Buy more than* S$200* and get FREE SHIPPING

Two-stage Trolley

3.80 (10)
Manual
manual
Wheel (phi mm)
100
Shelf Interval (mm)
490
Pallet Dimension (mm)
700x400
Handle Height (mm)
860
Floor Level (mm)
145
Load Capacity (kg)
150
Weight (kg)
16
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M104 89875003 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Product transport in the inspection process
4
From Japan
On 2017-04-28 12:49:56
As the other person is hanging, the size of the washer included is the size of the last minute that there is a fear of getting into the bogie. It is a problem to solve by just changing the outer circumference to a somewhat bigger one, but it is not improved. Other than that, other companies have considered multiple, but they are satisfied with the price as well.
This review is about item#89875003.
For on-site transportation
3
From Japan
On 2017-03-22 15:19:46
It might be a little hard to assemble it by myself .... Whether there is no problem if they are two.
This review is about item#89875003.
Combined with a mobile workbench
4
From Japan
On 2015-09-12 16:28:52
As pointed out by other people, there was a fear that the washer of the cargo bed was too big at the time of assembly, so that the washer did not work well, so when assembling M8 nut screwed for centering of the bolt, it fits perfectly in the big hole, It was able to be assembled smoothly. It would be appreciated if you could add extra nuts. We are using it for conveying carton box (lower row) and assembly (upper row) in the factory.
This review is about item#89875003.
As a light work platform
5
From Japan
On 2015-07-23 14:47:41
It is solidly made for the price, movement is also very useful.
This review is about item#89875003.
Loading work
5
From Japan
On 2015-02-27 19:55:26
Easy to use, very convenient
This review is about item#89875003.
For cleaning work
4
From Japan
On 2015-01-26 12:34:03
Assembling was a little troublesome. I think that it was assembled smoothly if there was a little more detailed instructions. I am satisfied with the comfort.
This review is about item#89875003.
We are using it for material distribution in the field
5
From Japan
On 2014-12-25 07:45:17
It is easier to move with placing heavier things making it more secure than you thought. Previously we used flat trucks, but since we can arrange without crooking from this two-truck, the burden on the waist is gone.
This review is about item#89875003.
Use it when transferring baggage from truck. (Weighing approximately 50 kg in the upper row)
3
From Japan
On 2014-11-03 14:00:03
Assembly instructions are unfriendly! ① I want you to distinguish the front and back of the cart. (Fixed wheel is on the back side) ② Assembly explanation is insufficient. I would like you to explain in more detail by increasing the illustration. ③ Fixed with flat washer + spring washer + nut under the carriage, but the washer bite into the carriage body and can not be tightened. Reinforce the main body where the washer comes or snap into the main body unless reinforced with a 2 to 3 cm square corner washer (thickness 3 to 4 mm).
This review is about item#89875003.
Product transportation
3
From Japan
On 2014-10-06 14:09:04
The hole of the washer seems to be too large as written in this product review. Is not it better to have a slightly larger hole than the screw diameter? I feel uneasy about stability considerably overall.
This review is about item#89875003.
Movement of mechanical parts
2
From Japan
On 2014-09-03 13:23:25
There was no synthesis and it was difficult to assemble. The hole in the table was so big that the washer was half a half It is likely to break if you tightly tighten the nut
This review is about item#89875003.

Related Products