Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wheelbarrow Tire

3.00 (13)
Shaft Length (mm)
170
Withstand Load (kg)
100
Shaft Diameter (phi mm)
16
Wheel Width (mm)
65
Wheel Diameter (phi mm)
360
Weight (kg)
2.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Normal 89875012 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 6
Review Rating: 3.00
13 Customer Reviews
The reviews are automatic translation.
garden work
1
From Japan
On 2016-03-29 14:46:39
While Once you try to use the yellowtail, air leakage? Well see if the tire is around cracks and deterioration. Location of air leakage is also seems to be several places .... Purchase to in one and a half years, ... the rubber of the tire is cracked goby. Nothing more than bastards to say clearly. Nothing each and Osaka brand? Is this just a waste in light work much after all five times. I think that products that hurt the credit of Monotaro.
This review is about item#89875012.
repair
5
From Japan
On 2016-02-11 09:18:02
Cheap and practical enough
This review is about item#89875012.
Attached to 1-wheeled vehicle
5
From Japan
On 2015-11-22 13:40:03
Product becomes amount of money. We swing but OK because the highway is not traveling. Since the site of and replaced when punctured. Smell Hac Sa ~ indoor storage is not possible. Use Shi become so outdoor problem ~. - Shi became buy or Once you punk.
This review is about item#89875012.
Unicycle
5
From Japan
On 2015-11-15 23:38:06
Previously I bought a round tire of air-free was to heavy and still air tire.
This review is about item#89875012.
Dead leaves, transportation of weed
5
From Japan
On 2015-10-06 15:11:11
We come in handy and can be mass-transported at one time a considerable dead leaves, weeds at a time.
This review is about item#89875012.
Sat strokes, etc.
1
From Japan
On 2015-05-30 08:58:30
Previously it was also posted, but to post for subsequent ease of use. While that tire swings about 1cm to the left and right was mentioned before, the tire air also missing early. There is a need to be supplemented with one to two months. It seems to have recently risen, but recommend that you purchase at a local hardware store. The extent of the good self-sealing tire at the same price can buy. At this rate, it will consider the purchase of Osaka brand.
This review is about item#89875012.
Building site materials strokes
1
From Japan
On 2015-03-25 17:45:00
Use the first day, in use several times, the shaft around the bracket is broken, yet the two ....
This review is about item#89875012.
Tire exchange
1
From Japan
On 2015-03-05 17:16:14
Two were purchased, but there was an air leak from one of them. I was sorry not ready to use.
This review is about item#89875012.
Unicycle for Gomidashi
1
From Japan
On 2015-01-29 15:29:03
Even though unused goods, Air leakage is disappointed from the joint portion.
This review is about item#89875012.
Agricultural machines
5
From Japan
On 2015-01-22 16:54:53
I use without problems. This may be the low price.
This review is about item#89875012.

Related Products